Shop HAPPIMESS
See all product information
Create Account
Harper Modern 4.13-Gallon 2-Tone Faux Wicker Cylinder Outdoor Trash Can, Black/Cream
- Mfr # HPM1101D
- Zoro # G022981964
product price:Â
$
70.99
/ea
Key Features
Overall Width
9 in
Container Capacity
4.13 Gallons
Lid Opening Mechanism
No Lid
Finish
Matte Black Powder Coat
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1101D
- Zoro #
- G022981964
- UPC #
- 196868087182
- Country of Origin
- India
- Color
- Black/Cream
- Item
- Outdoor Trash Can
- Container Capacity
- 4.13 Gallons
- Lid Opening Mechanism
- No Lid
- Finish
- Matte Black Powder Coat
- Material
- Iron
Dimensions
- Overall Width
- 9 in
- Height
- 15 in
Description
Add modern color and texture to your home with our two-tone wicker trash can. This slim wastebasket is the perfect shape to tuck into a small bathroom, bedroom or office. Finely designed for indoor and outdoor spaces, it's made from synthetic wicker woven onto a steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.