Hudson 16.3"W x 12.3"D x 2"H Modern Farmhouse Handcrafted Bamboo 7-Slot Kitchen Drawer Organizer, N
- Mfr # DRW1000A
- Zoro # G423939489
product price:Â
$
18.99
/ea
Key Features
Height
2 in
Color
Brown
Depth
12.3 in
Width
16.3 in
Material
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRW1000A
- Zoro #
- G423939489
- UPC #
- 196868160533
- Country of Origin
- Viet Nam
- Color
- Brown
- Item
- Drawer Organizer
- Material
- Bamboo
- Finish
- Coated/Stained
Dimensions
- Height
- 2 in
- Depth
- 12.3 in
- Width
- 16.3 in
Description
Hudson 16.3 in. W x 12.3 in. D x 2 in. H Modern Farmhouse Handcrafted Bamboo 7-Slot Kitchen Drawer Organizer, Natural. Elevate your culinary space with this premium, handmade drawer insert crafted from durable natural materials. This sophisticated storage solution seamlessly combines refined elegance with everyday functionality, providing a polished way to keep your essentials perfectly organized and within easy reach. Featuring a high-quality coated surface for lasting protection, it brings a touch of customized luxury and effortless order to any busy home.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.