Shop HAPPIMESS
See all product information
Create Account
Keaton Modern 24.13-Gallon All-Weather Wicker/Metal Lidded Hideaway Outdoor Trash Can, Brown
- Mfr # HPM1203A
- Zoro # G422981915
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
35.83 in
Overall Width
14.17 in
Finish
Black
Lid Opening Mechanism
Hinge Lid with Side Opening
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1203A
- Zoro #
- G422981915
- UPC #
- 196868096696
- Country of Origin
- Viet Nam
Dimensions
- Height
- 35.83 in
- Overall Width
- 14.17 in
Details
- Finish
- Black
- Color
- Brown
- Lid Opening Mechanism
- Hinge Lid with Side Opening
- Item
- Outdoor Trash Can
- Material
- Steel
- Container Capacity
- 24.13 Gallons
Description
Dress up indoor and outdoor spaces with our cafe style faux wicker trash can. The tall lidded design has a single trash opening, and features a woven diamond pattern. Perfect for the patio or kitchen, it's made from synthetic wicker woven onto a sturdy steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.