Keaton Modern 24.13-Gallon All-Weather Wicker/Metal Lidded Hideaway Outdoor Trash Can, Navy/White
- Mfr # HPM1203B
- Zoro # G422981939
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.17 in
Material
Steel
Container Capacity
24.13 Gallons
Height
35.83 in
Lid Opening Mechanism
Hinge Lid with Side Opening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1203B
- Zoro #
- G422981939
- UPC #
- 196868096702
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 14.17 in
- Height
- 35.83 in
Details
- Item
- Outdoor Trash Can
- Material
- Steel
- Container Capacity
- 24.13 Gallons
- Color
- Navy/White
- Lid Opening Mechanism
- Hinge Lid with Side Opening
- Finish
- Black
Description
Dress up indoor and outdoor spaces with our cafe style faux wicker trash can. The tall lidded design has a single trash opening, and features a woven diamond pattern. Perfect for the patio or kitchen, it's made from synthetic wicker woven onto a sturdy steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.