Lattice Bohemian Coastal Handwoven Water Hyacinth Rope Nesting Baskets w/Handles, Black, Set of 3
- Mfr # BSK2032C-3SET
- Zoro # G923939491
product price:Â
$
48.99
/ea
Key Features
Color
Black
Inside Depth
11.97 in
Width
12.99 in
Inside Height
12.48 in
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2032C-3SET
- Zoro #
- G923939491
- UPC #
- 196868155539
- Country of Origin
- Viet Nam
- Color
- Black
- Assembly Required
- No
- Material
- Metal/Water Hyacinth
- Finish
- Dip Glue
- Item
- Basket
Dimensions
- Inside Depth
- 11.97 in
- Width
- 12.99 in
- Inside Height
- 12.48 in
- Overall Depth
- 12.99 in
- Inside Width
- 11.97 in
- Overall Height
- 12.99 in
Description
Lattice Bohemian Coastal Handwoven Water Hyacinth Rope Nesting Baskets with Handles, Black (Set of 3). Introduce a touch of organic texture and superb organization to your home with this beautiful set of chunky rope-like storage baskets. Expertly handwoven from natural fibers, each piece showcases artisanal craftsmanship and inherent durability for everyday use. This versatile trio offers three convenient sizes, perfect for decluttering any space from the living room to the laundry room with effortless style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.