Shop HAPPIMESS
See all product information
Create Account
Arden Coastal Cottage Seagrass Scalloped Rectangular Organizing Storage Baskets, Natural, 3PK
- Mfr # BSK2013A-3SET
- Zoro # G622981890
product price:Â
$
61.99
/pk of 3, $20.66/ea
Key Features
Assembly
No
Capacity
1.12 cu.ft
Overall Height
9.84 in
Overall Width
17.32 in
Material
Metal/Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2013A-3SET
- Zoro #
- G622981890
- UPC #
- 196868119210
- Country of Origin
- Viet Nam
- Assembly
- No
- Capacity
- 1.12 cu.ft
- Item
- Basket
- Material
- Metal/Seagrass
- Color
- Natural
Dimensions
- Overall Height
- 9.84 in
- Overall Width
- 17.32 in
- Overall Depth
- 13.39 in
Description
Our set of three storage baskets will organize your office, nursery, bathroom or kitchen in chic coastal style. Woven from natural seagrass, these nesting baskets have a sturdy metal frame. Scalloped edges add feminine, farmhouse charm while keeping toys and supplies neat and tidy.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.