Shop HAPPIMESS
See all product information
Create Account
Leif Rustic Minimalist Hand-Woven Hyacinth Nesting Baskets with Handles, Natural (Set of 2), 2PK
- Mfr # BSK1008A-2SET
- Zoro # G522981815
product price:Â
$
37.99
/pk of 2, $19.00/ea
Key Features
Overall Height
7 in
Color
Natural
Assembly
No
Material
Iron
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1008A-2SET
- Zoro #
- G522981815
- UPC #
- 196868069539
- Country of Origin
- Viet Nam
- Color
- Natural
- Assembly
- No
- Material
- Iron
- Item
- Basket
Dimensions
- Overall Height
- 7 in
- Overall Width
- 15 in
- Overall Depth
- 11 in
Description
Keep your kitchen and pantry in order with our pair of stackable handwoven baskets. Made of an iron frame and hyacinth weaving, this storage bin adds a touch of bohemian and coastal decor to any space it's in. Save space by nesting both baskets on each other when not in use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.