Caden 46in Wicker Storage Trunk, Natural
- Mfr # HPM9000C
- Zoro # G622981791
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.5 in
Overall Height
20.5 in
Overall Depth
24.5 in
Capacity
7.73 cu.ft
Material
Rattan-Kubusoft Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9000C
- Zoro #
- G622981791
- UPC #
- 819727020891
- Country of Origin
- Indonesia
- Item
- Storage Trunk
- Capacity
- 7.73 cu.ft
- Material
- Rattan-Kubusoft Gray
- Lid Type
- Easy Flip-Top Lid
- Assembly
- Yes
- Color
- Natural/Gray Kubu
Dimensions
- Overall Width
- 45.5 in
- Overall Height
- 20.5 in
- Overall Depth
- 24.5 in
Description
This natural hand-woven wicker trunk is a versatile addition to any space from the living room to the playroom. Its large capacity provides the perfect solution for concealing repulsive toys, shoes, or laundry, in addition to being a lovely surface at the end of a bed or as an informal coffee table. Best of all, this versatile trunk folds flat for storage and is easy to assemble, so it can be tucked under a bed when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.