Natural Plant Based Non-Scratch Sisal Hemp/Cellulose Scrubbing Dish Sponge, Beige/White, 24PK
- Mfr # WPE2000A-24SET
- Zoro # G223939559
product price:Â
$
26.99
/pk of 24, $1.12/ea
Key Features
Width
4.33 in
Pad/Brush Shape
S-Shape
Material
Sisal Hemp/Wood Pulp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPE2000A-24SET
- Zoro #
- G223939559
- UPC #
- 196868187769
- Country of Origin
- China
- Pad/Brush Shape
- S-Shape
- Material
- Sisal Hemp/Wood Pulp
- Color
- Beige
- Item
- Sponge
Dimensions
- Width
- 4.33 in
Description
Natural Plant Based Non-Scratch Sisal Hemp/Cellulose Scrubbing Dish Sponge, Beige/White (Set of 24). These scrubbing sponges combine the strength of natural sisal hemp fibers with the absorbency of wood pulp for a balanced cleaning solution. The ergonomic S-shape makes handling comfortable while maximizing scrubbing efficiency across multiple surfaces. Designed for durability and sustainability, these sponges offer everyday convenience with an eco-friendly touch.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.