5S Tool Kit
- Mfr # 96019
- Zoro # G023357850
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Broom Handle Length
59 in
Bristle Material
Polyester
Broom Type
Angle Broom
Overall Broom Length
64 in
Dust Pan Width
11 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96019
- Zoro #
- G023357850
- UPC #
- -
- Country of Origin
- Denmark
- Bristle Material
- Polyester
- Broom Type
- Angle Broom
- Item
- Broom Set
- Bristle Color
- Black
- Includes Dust Pan Lid
- Yes
- Tool Type
- 5S Tool Kit
Dimensions
- Broom Handle Length
- 59 in
- Overall Broom Length
- 64 in
- Dust Pan Width
- 11 5/8 in
- Dust Pan Handle Length
- 33 in
Description
Broom Set, Tool Type 5S Tool Kit, Broom Handle Length 59 in, Bristle Material Polyester, Bristle Color Black, Dust Pan Handle Length 33 in, Dust Pan Width 11 5/8 in, Dust Pan Color Black, Includes Dust Pan Lid Yes, Broom Type Angle Broom, Color Coding System Yes, Overall Broom Length 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.