Serene 27.5"H Handcrafted Acacia Wood Bathroom Freestanding Floor Bathroom Storage Cabinet w/Louver
- Mfr # SHF2001A
- Zoro # G223939481
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Finish
Nitrocellulose Painting
Body Material
Wood/MDF
Depth (In.)
12.01 in
Height (In.)
27.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHF2001A
- Zoro #
- G223939481
- UPC #
- 196868155232
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 13.58 in
- Depth (In.)
- 12.01 in
- Height (In.)
- 27.56 in
Details
- Finish
- Nitrocellulose Painting
- Body Material
- Wood/MDF
- Item
- Bathroom Storage Cabinet
- Color
- Brown
Description
Serene 27.5 in. H Handcrafted Acacia Wood Bathroom Freestanding Floor Bathroom Storage Cabinet with Louvered Door and Open Shelf, Natural. Introduce charming, space-saving storage into any room with this versatile accent cabinet. Crafted from durable wood, its clean lines and compact footprint make it a perfect addition to smaller spaces. Its slatted door design promotes subtle airflow, making it ideal for storing items that benefit from light ventilation while maintaining a clean, stylish appearance.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.