Shop HAPPIMESS
See all product information
Create Account
Solstice 47"H Handcrafted Pine Wood Bathroom Freestanding Floor Bathroom Storage Cabinet w/Louvered
- Mfr # SHF2002A
- Zoro # G623939470
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
46.65 in
Body Material
Wood/MDF
Depth (In.)
11.02 in
Finish
Nitrocellulose Painting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2002A
- Zoro #
- G623939470
- UPC #
- 196868155263
- Country of Origin
- Viet Nam
- Color
- Brown
- Body Material
- Wood/MDF
- Item
- Bathroom Storage Cabinet
- Finish
- Nitrocellulose Painting
Dimensions
- Height (In.)
- 46.65 in
- Width (In.)
- 12.99 in
- Depth (In.)
- 11.02 in
Description
Solstice 47 in. H Handcrafted Pine Wood Bathroom Freestanding Floor Bathroom Storage Cabinet with Louvered Door and 3-Tier Open Shelves, Natural. Add a touch of streamlined organization to any room with this versatile storage cabinet. Its tall, slender profile makes it an ideal solution for tight corners or small spaces, offering valuable storage without overwhelming your decor. Arriving fully assembled, this piece provides an instant and stylish upgrade to your bathroom, bedroom, or entryway with its charming, understated design.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.