Traditional Assorted Hand-Woven Hyacinth/Iron Baskets, Dark Brown Wash (Set of 10), 10PK
- Mfr # BSK1010B-10SET
- Zoro # G822981812
product price:Â
$
145.99
/pk of 10, $14.60/ea
Free Shipping & Returns
Key Features
Overall Depth
20.07 in
Capacity
2.13 cu.ft
Color
Dark Brown Wash
Material
Iron, Water hyacinth
Features
3 Baskets with Lids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1010B-10SET
- Zoro #
- G822981812
- UPC #
- 196868073420
- Country of Origin
- Indonesia
- Capacity
- 2.13 cu.ft
- Color
- Dark Brown Wash
- Material
- Iron, Water hyacinth
- Features
- 3 Baskets with Lids
- Assembly
- No
- Item
- Basket
Dimensions
- Overall Depth
- 20.07 in
- Overall Width
- 15.35 in
- Overall Height
- 14.96 in
Description
Infuse your home with cottage-styled decor while organizing any loose items. Our handwoven basket set includes a trash bin, storage trunk with lid, and 8 bins in various sizes. Whether used in your closet, living room, or bedroom, these are perfect for hiding clutter in style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.