Fallon Modern Minimalist Handmade Wooden Metal Nesting Storage Baskets, White/Natural, 3PK
- Mfr # BSK3005A-3SET
- Zoro # G422981922
product price:Â
$
99.99
/pk of 3, $33.33/ea
Key Features
Capacity
0.56 cu.ft
Color
White/Natural
Overall Height
7.25 in
Assembly
No
Overall Depth
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK3005A-3SET
- Zoro #
- G422981922
- UPC #
- 196868125242
- Country of Origin
- India
- Capacity
- 0.56 cu.ft
- Color
- White/Natural
- Assembly
- No
- Material
- Metal/Wood
- Item
- Metal Basket
Dimensions
- Overall Height
- 7.25 in
- Overall Depth
- 11.25 in
- Overall Width
- 15 in
Description
These modern, minimalist baskets are perfect for storage in a home office, bathroom or kitchen. Set includes three baskets designed to fit perfectly in a cabinet or on open shelving. Durable design combines wood and metal for a farmhouse look.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.