Tress Coastal Minimalist Hand-Woven Hyacinth Nesting Baskets, Natural (Set of 3), 3PK
- Mfr # BSK1009A-3SET
- Zoro # G622981869
product price:Â
$
28.99
/pk of 3, $9.66/ea
Key Features
Overall Width
14.5 in
Overall Depth
9.25 in
Overall Height
4 in
Material
Iron
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSK1009A-3SET
- Zoro #
- G622981869
- UPC #
- 196868069546
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 14.5 in
- Overall Depth
- 9.25 in
- Overall Height
- 4 in
Details
- Item
- Basket
- Material
- Iron
- Color
- Natural
- Assembly
- No
Description
Organize your closet space or entryway with our set of three bohemian handwoven baskets. These baskets can be stacked and stored together or separated into different spaces. Whether your home is coastal or more traditionally styled, these are the perfect way to corral loose belongings.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.