Shop HAPPIMESS
See all product information
Create Account
Sandrine Hand-Woven Hyacinth Storage Baskets with Handles and Lids, Brown (Set of 3), 3PK
- Mfr # BSK2000B-3SET
- Zoro # G422981816
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Overall Height
5.91 in
Overall Depth
9.06 in
Overall Width
16.54 in
Color
Brown
Capacity
0.33 cu.ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2000B-3SET
- Zoro #
- G422981816
- UPC #
- 196868118930
- Country of Origin
- Viet Nam
- Item
- Storage Basket
- Color
- Brown
- Capacity
- 0.33 cu.ft
- Features
- Hinged Lid
- Assembly
- No
- Material
- Metal/Water Hyacinth/Seagrass Mix
Dimensions
- Overall Height
- 5.91 in
- Overall Depth
- 9.06 in
- Overall Width
- 16.54 in
Description
Organize your living room, bedroom, bathroom or kitchen in classic farmhouse style with our set of three woven storage boxes. Woven from natural hyacinth and seagrass fibers, these sturdy baskets have a metal frame. The attached lids make them easy to stack and keep clutter out of sight.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.