Shop HAPPIMESS
See all product information
Create Account
Zennie Rustic Minimalist Handcrafted Bamboo 1.6-Gal Tapered Stackable Rectangular Wastebasket, 2PK
- Mfr # HPM1500A-SET2
- Zoro # G423939472
product price:Â
$
35.99
/pk of 2, $18.00/ea
Key Features
Color
Brown
Material
Bamboo
Overall Width
10.5 in
Container Capacity
1.6 Gallons/Wastebasket
Depth
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1500A-SET2
- Zoro #
- G423939472
- UPC #
- 196868160847
- Country of Origin
- Viet Nam
- Color
- Brown
- Material
- Bamboo
- Item
- Wastebasket
- Container Capacity
- 1.6 Gallons/Wastebasket
Dimensions
- Overall Width
- 10.5 in
- Depth
- 5.7 in
- Height
- 10 in
Description
Zennie Rustic Minimalist Handcrafted Bamboo 1.6-Gallon Tapered Stackable Rectangular Wastebasket, Natural (Set of 2). Refresh your interior spaces with this set of two bamboo wastebaskets designed to combine everyday function with clean, understated style. The open-top design allows for easy disposal while helping maintain a neat and organized environment in any room. Crafted from natural materials, these versatile bins provide reliable use for bedrooms, bathrooms, or home offices.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.