
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA438463
Zoro #
G015853247
UPC #
747216396830
Country of Origin
China
Description
One Pair 1031 LED Light 2 bulbs 3 Chips per LED 4 SMD LEDs Per Bulb 1031 12V 10x31MM / 11x31MM Super White 160 Degree Wide View Angle For Interior Lights Side Marker Lights Running Lights.... Triple Brightness than Normal LED bulbs The Best Bulbs on the Market! -3 Chips per LED -Total 4 SMD LEDs Lights with Wide View Angle for better reflection. -Double your current light output -SMD/SMT=Surface Mount Devices/Surface Mount Technologies Package Contents: -One Pair 2 bulbs 1031 4-SMD LED Bulbs White Color Cross Reference -- 31mm / 1.25 inch Replace 1031 3022 3021 3175 3423 3425 DE3175 DE3423 DE3425 1w 5w DE --30mm 31mm 32 mm For Reference Only T5 G18 194LED 1156 1156LED 1157 1157LED 3156 3156LED 3157 and 3157LED 7440 and 7443 1036 ETC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.