Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harbour Industries Lead Wire, 10, White, ft F00910-9F00910-9

Lead Wire, 10, White, ft (Discontinued)

  • Mfr # F00910-9F00910-9
  • Zoro # G111129475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F00910-9F00910-9
Zoro #
G111129475
UPC #
-
Country of Origin
Canada

Dimensions

Length
ft
Nominal Outside Dia.
0.18 in
Wire Size
10

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
15kV
Insulation Material
SILICONE
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
105
Standards
UL 3239
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.