Zoro Homepage

Wheel with Carriage Plates, Zinc, 2" W

  • Mfr # CI2520

  • Zoro # G7943026


product price: $55.29
/ea

Key Features

Height
4 in
Color
Silver
Length
6 in
For Door Thickness
1 1/2 in
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI2520
Zoro #
G7943026
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
6 in
For Door Thickness
1 1/2 in
Width
2 in
Overall Width
2 in
Overall Height
4 in
Overall Length
6 in

Details

Color
Silver
Item
Wheel with Carriage Plates
Finish
Zinc
Number of Mounting Holes
0
Material
Steel
Hardware
Included
Latch Type
Sliding Gate Wheel
Product Type
Wheel with Carriage Plates
Hardware Included
Yes

Description

Wheel with Carriage Plates, Product Type Wheel with Carriage Plates, Latch Type Sliding Gate Wheel, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 0, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 2 in, Overall Height 4 in, Overall Length 6 in, Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.