Shop All Letters and Numbers
Hardline Products
Number 1 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP1
Zoro # G0051718
product price: $7.69
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # 3SCWP1
- Zoro # G0051718
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- HONEYWELL NORTH PowerCoat, Tri-Polymer Disposable Gloves, 8 mil Palm Thickness, Latex/Neoprene/Nitrile, Powder-Free (PSD-TRIP-M)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3 in.H (GBLK700EC)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- Hardline Products Letters and Numbers