Zoro Homepage

110 Degree Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels

  • Mfr # 725.0179.25

  • Zoro # G403848268


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Material
Steel
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725.0179.25
Zoro #
G403848268
UPC #
840002531931
Country of Origin
China

Details

Material
Steel
Finish
Polished Nickel

Description

• Heavy duty spring and patented linkage system • Self Close, 2-stop action • Hinge and plate provide 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles • 9 mm Crank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.