
16"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FUSFT16
Zoro # G803802297
product price: $32.79
/eaKey Features
Finish
Zinc
Material
Steel
Height
45 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303FUSFT16
Zoro #
G803802297
UPC #
843512075124
Country of Origin
China
Dimensions
Height
45 mm
Details
Finish
Zinc
Material
Steel
Description
• Designed to be Hardware Resources' most robust soft-close ball bearing slide • 100 lb dynamic weight rating • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.