Zoro Homepage

18" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides

  • Mfr # 300FU18

  • Zoro # G203853158


product price: $58.69
/ea

Key Features

Finish
Zinc
Material
Steel
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300FU18
Zoro #
G203853158
UPC #
843512074264
Country of Origin
China

Dimensions

Height
2"

Details

Finish
Zinc
Material
Steel

Description

• Perfect slide for file drawers, wide drawers or any application where weight is a concern • Grade 1 ANSI/BHMA certified with 200 lb static weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.