Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Nickel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge

  • Mfr # 33527BN

  • Zoro # G403851923


product price: $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Finish
Bright Nickel
Material
Steel
Length
2-1/2"
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33527BN
Zoro #
G403851923
UPC #
840002533188
Country of Origin
China

Dimensions

Length
2-1/2"
Width
1-1/2"

Details

Finish
Bright Nickel
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.