Zoro Homepage

Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag

  • Mfr # POHS-14PC

  • Zoro # G003847265


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
17"
Height
22-1/2"
Features
Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Chrome wire with black nylon bag. For 18" wide openings.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POHS-14PC
Zoro #
G003847265
UPC #
843512072796
Country of Origin
China

Dimensions

Width
17"
Height
22-1/2"

Details

Material
Steel
Features
Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Chrome wire with black nylon bag. For 18" wide openings.

Description

Keep clothing off your closet floor with this pullout hamper with removable canvas laundry bag. Heavy-duty wire frame sits on chrome ball bearing slides for full access in and out of the closet. Laundry basket is removable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Chrome wire with black nylon bag. For 18" wide openings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.