Zoro Homepage

Chrome Knock-In Mounting Bracket for Oval Closet Rods

  • Mfr # M7160

  • Zoro # G203853196


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Material
Zinc
Height
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7160
Zoro #
G203853196
UPC #
843512035319
Country of Origin
China

Dimensions

Height
1-3/4"

Details

Material
Zinc

Description

Knock-in mounting bracket for oval closet rods. 5 mm post inserts in 32 mm hole pattern. Center hold for screw lock-down if desired. Bracket is open on top which allows for easy insertion of closet rod. Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.