Zoro Homepage

Plastic Liner for 16"Dx17"Wx6"H Closet Pullout Basket

  • Mfr # POB1PL-16176

  • Zoro # G503853186


product price: $3.49
/ea
Sold in multiples of 5 for $17.45

Key Features

Material
Plastic
Height
1/16"
Finish
Matte
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POB1PL-16176
Zoro #
G503853186
UPC #
843512072734
Country of Origin
China

Dimensions

Height
1/16"
Width
17"

Details

Material
Plastic
Finish
Matte

Description

Plastic Liners add a smooth surface to the bottom of 16" deep wire closet pullout baskets, keeping items stable and preventing smaller items from falling between the wires. Made out of a thick 1 mm clear plastic. Liner drops in basket for easy installation. 16"D x 17"W x 6"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.