This item is Discontinued.

Harley-Davidson Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black D93176

Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # D93176
  • Zoro # G9128567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D93176
Zoro #
G9128567
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
M
Footwear Width
Medium
Heel Height
1 in or Greater
Height
5 in
Footwear Size
11 1/2
Size (PRINT)
11 1/2
Overall Height
5 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Shank Material
Nylon
Non Metallic Upper
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.80
Toe Type
Steel
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal System
No
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Color
Black
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Style Number
D93176
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Sock
Wide Toe Cap
No
Footwear Sole Pattern
Low Lug
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Slip and Oil Resisting Outsole
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
Chad Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.15
Heel Definition
Defined Heel
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.