2 in Tray for MedStor Max Cabinets, One Long and Three Short Dividers

  • Mfr # 81030-7

  • Zoro # G801929552


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-7
Zoro #
G801929552
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Supplies stored in Harloff MedStor Max cabinets are much easier to organize with the assistance of medical storage containers with dividers. Constructed from a durable plastic material, the 81030-7 features 2′′ H x 15.75′′ W x 23.62′′ L dimensions and can easily slide into any insertion point lining the interior of your MedStor Max cabinet. This container comes with one long divider (81033) and three smaller dividers (81034) that extend to the edge of the tray to create eight separate sections of the container. Another unique feature of this accessory is the two gray pull-out stoppers in the tray corners which help ensure that each tray stays in place when being pulled outward. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Harloff trays bring an abundance of custom layouts to your MedStor Max cabinet, so outfit your medical supply room today with Harloff medical storage containers with dividers.


  • • Two gray pull-out stoppers on each container
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one 81033 long divider and three 81034 short dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.