2 in Tray for MedStor Max Cabinets, One Short and Two Long Dividers

  • Mfr # 81030-6

  • Zoro # G001929550


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81030-6
Zoro #
G001929550
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Harloff’s large selection of stacked medical storage containers will help your staff to better organize supplies kept within MedStor Max medical storage cabinets. Compatible with all MedStor Max models, the 81030-6 comes with two long dividers (81033) and one short divider (81034) that extend to the edges of the tray. The intersecting dividers create six individual sections for better organization of medical supplies. These durable, plastic containers feature 2′′ H x 15.75′′ W x 23.62′′ L dimensions and two rubber pull-out stoppers which help prevent containers from falling out of cabinets whenever they are pulled outward. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Emphasize and improve proper medical storage at your facility with the purchase of Harloff’s stacked medical storage containers.


  • • Two gray pull-out stoppers on each container
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one 81034 short divider and two 81033 long dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.