Zoro Homepage

2 in Tray for MedStor Max Cabinets, Two Long Dividers

  • Mfr # 81030-3

  • Zoro # G901929537


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-3
Zoro #
G901929537
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

This medical grade storage container is compatible with Harloff MedStor Max cabinet models and helps to better organize medical supplies within your cabinet. Each container features 2′′ H x 15.75′′ W x 23.62′′ L dimensions and comes with two long dividers (81033) that extend the full length of the container. These dividers help to create three separate sections of the plastic, beige container so that supplies stored within are more easily separated and organized. The 81030-3 also features two gray pull-out stoppers that help prevent the container from falling out of the cabinet when the tray is extended. Help us to help you by upgrading your storage and shelving solutions with the inclusion of Harloff medical grade storage containers at your facility!"


  • • Two gray pull-out stoppers on each container
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two 81033 long dividers
  • • 2" H x 15.75" W x 23.62" L

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.