Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in Tray for MedStor Max Cabinets, Two Short and Two Long Dividers

  • Mfr # 81030-8

  • Zoro # G201929589


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-8
Zoro #
G201929589
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

A catheter storage cabinet with trays can be used to store a wide variety of supplies, not just catheters. The 81030-8 is a storage tray accessory that is compatible with all MedStor Max models offered at Harloff and can be used to help better organize all your medical supplies. Featuring 2′′ H x 15.75′′ W x 23.62′′ L dimensions, each of these accessory trays comes with two long dividers (81033) and two short dividers (81034) that extend to the edge of the tray to create a total of nine separate, individual sections. Constructed from a durable plastic material, these trays also feature two gray pull-out stoppers that help prevent the tray from falling out of a cabinet when being pulled outward. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Instantly heighten your facility’s medical storage solutions with the addition of a Harloff catheter storage cabinet with trays.


  • • Two gray pull-out stoppers on each container
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two 81033 long dividers and two 81034 short dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.