Zoro Homepage

2 in Tray for MedStor Max Cabinets, Two Short Dividers

  • Mfr # 81030-4

  • Zoro # G001929543


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-4
Zoro #
G001929543
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Customize your MedStor Max cabinet to better fit your unique storage needs with the addition of medical supply storage shelves. Perfect for helping to better organize medical supply rooms, this storage accessory is compatible with all MedStor Max cabinet models and can hold a variety of supplies. Featuring 2′′ H x 15.75′′ W x 23.62′′ L dimensions and a durable plastic construction, every 81030-4 comes with two short dividers (81034) that run the entire width of the tray to create three separate sections. Shelves easily slide through any of the insertion points lining the side walls of every MedStor Max cabinet and two gray pull-out stoppers help to prevent trays from falling out when extended. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Medical supply storage shelves help to customize your MedStor Max cabinets and innovate your supply storage needs.


  • • Two gray pull-out stoppers on each container
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two 81034 short dividers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.