Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Tray for MedStor Max Cabinets, One Long Divider

  • Mfr # 81031-1

  • Zoro # G201929626


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-1
Zoro #
G201929626
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

Are you in need of better, more organized storage solutions for all of your facility’s medical supplies kept within a MedStor Max cabinet? Instantly enhance your current storage solutions with Harloff heavy duty medical storage bins like this one. Constructed from a long-lasting plastic material, each 4′′ tray take up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Available in beige, each tray features 4′′ H x 15.75′′ W x 23.63′′ L dimensions as well as one long divider (81035) which helps to separate supplies stored within the tray. This accessory tray comes with two gray pull-out stoppers that help to prevent trays from falling out of a cabinet whenever they are pulled outward. Compatible with all MedStor Max models, the 81031-1 is produced with perforated edges which helps prevent build-up of dust and other small particles. Better optimize your facility’s current storage solutions by instantly upgrading your MedStor Max cabinet with heavy duty medical storage bins from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one long divider (81035)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.