Zoro Homepage

4 in Tray for MedStor Max Cabinets, One Short Divider

  • Mfr # 81031-2

  • Zoro # G001929598


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-2
Zoro #
G001929598
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

These heavy duty medical storage trays help to better organize any supplies or tools kept within Harloff MedStor Max Medical Storage Cabinets. Constructed from a durable plastic material, the 81031-1 features 4′′ H x 15.75′′ W x 23.63′′ L dimensions and is compatible with all MedStor Max models. Each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. In addition to one short divider (81036) that helps to separate supplies stored within the tray, this storage accessory also features two gray pull-out stoppers that help to prevent your tray from falling out of a cabinet whenever it is pulled outwards. Another unique feature of the 81031-1 is the tray’s perforated edges which help decrease the dust accumulation building up within the tray. Lessen the burden of unorganized storage solutions with the addition of Harloff heavy duty medical storage trays!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one short divider (81036)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.