Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Drawer Value Line Med-Bin Medication Cart with 18 3.5 in Bins

  • Mfr # VLT18BIN3

  • Zoro # G701929638


product price: $2,729.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT18BIN3
Zoro #
G701929638
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

Value Med- Bin Cart with Key Lock, Includes 18 each 3.5′′ Bins, Standard Package includes Top Rail, Pull-Out Shelf and Locking Narcotics Box in 1/3 of Bottom Drawer. Bin Dividers and Labels Included.


  • • Tall cabinet with key locking system with 4 keys
  • • Internal locking narcotics box in top 9" drawer
  • • Pull out side shelf
  • • Includes 18 Harloff 3.5" medication bins with dividers and labels
  • • Bumper frame with projected front casters and (4) corner bumpers
  • • 5" ball-bearing premium casters, all full swivel, - one with brake, one directional
  • • Painted steel top rail/push handle
  • • Removable plastic top
  • • Full extension ball-bearing drawer slides
  • • Hard-baked powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.