8 in Tray for MedStor Max Cabinets, One Long and Three Short Dividers

  • Mfr # 81032-7

  • Zoro # G001929635


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81032-7
Zoro #
G001929635
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

This accessory is just one of many cath lab storage cabinet trays offered by Harloff to better organize supplies stored within our MedStor Max medical storage cabinets. Featuring dimensions of 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm), each 8′′ tray takes up seven insertion points of space within a cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. In addition to two gray pull-out stoppers that help prevent the tray from falling out of cabinets, the 81032-7 also comes with three short dividers (81038) and one long divider (81037) which intersect in the middle of the tray to create eight individual sections within the container. Compatible with all MedStor Max models, this accessory is constructed from a durable plastic material in beige and utilizes perforated edges to help prevent build up of small particles within the tray. Customize your catheter storage solutions with these cath lab storage cabinet trays from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes three short dividers (81038) and one long divider (81037)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.