8 in Tray for MedStor Max Cabinets, Two Short and Two Long Dividers

  • Mfr # 81032-8

  • Zoro # G401929525


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81032-8
Zoro #
G401929525
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

This perforated medical storage organizer is compatible with all MedStor Max medical storage cabinets and it is designed to better organize and arrange medical supplies kept within. Featuring 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions, each 8′′ tray takes up seven insertion points of space within a cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. In addition to two gray pull-out stoppers that help prevent the tray from falling out of cabinets, the 81032-8 also comes with two short dividers (81038) and two long dividers (81037) which intersect in the middle of the tray to create nine individual sections within the tray. Constructed from a durable plastic material available in beige, this perforated medical storage organizer utilizes slats in its sides to help prevent accumulation of small particles within. Immediately improving the organization of your facility’s storage solutions is easy with this perforated medical storage organizer from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two short dividers (81038) and two long divider (81037)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.