Aluminum MRI Compatible Emergency Cart, Six Drawers, Breakaway Lock

  • Mfr # MR6B

  • Zoro # G501864443


product price: $4,839.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6B
Zoro #
G501864443
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

This MRI compatible cart is specifically designed for use in magnetic resonance imaging suites. Constructed from non-magnetic or “weakly magnetic" materials such as aluminum, the MR6B meets the requirements laid out by the American Society for Testing and Materials (ASTM) International Designation of MR-Conditional for use in a 3 Tesla or less environment. Testing by the ASTM on this model was carried out in 2010 and resulted in all Harloff MRI carts receiving a F2503-05 definition of “MR-Conditional", so MRI technicians won’t have to worry about the cart negatively affecting their machines or the results of their scans. Other unique features seen with this six drawer MRI compatible cart include a breakaway locking system, protective corner bumpers, a removeable plastic top, full-extension drawer slides and low-ferrous 5′′ sealed ball-bearing casters. Bring a new level of reliable storage space to your facility without sacrificing the integrity of your MRI tests by ordering your own Harloff MRI safe cart today.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars)
  • • Pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Pull-out shelf

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.