Aluminum MRI Compatible Pediatric Crash Cart, Nine Drawers, Breakaway Lock

  • Mfr # MR9B-PED

  • Zoro # G214561844


product price:  $6,229.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
31.8 in
Depth
23.75 in
Material
Alluminum
Includes
Multi-colored drawers based off the Broselow color code, Certification for use in up to a 3 Tesla setting, Pack of 100 breakaway seals
For Use With
MRI Suites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR9B-PED
Zoro #
G214561844
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in

Details

Material
Alluminum
Includes
Multi-colored drawers based off the Broselow color code, Certification for use in up to a 3 Tesla setting, Pack of 100 breakaway seals
For Use With
MRI Suites

Description

This MRI compatible pediatric cart is specifically designed for treating pediatric emergencies by using a multi-colored drawer labeling system comparable to the Broselow color coding method. Unlike traditional crash carts, each colored drawer of this cart has its own breakaway locking bar and plastic seal for easier restocking after use. This non-magnetic MRI pediatric cart uses only weakly magneticin or non-magnetic materials such as low-ferrous, ball-bearing, full extension drawer slides and low-ferrous 5in sealed ball-bearing casters, which gives the cart an American Society for Testing and Materials ASTM International designation of MR-Conditionalin. This MRI safe pediatric cart was created for safe use in strong magnetic fields and is tested and certified by an independent testing authority to a 3 Tesla level. Other features of this MRI compatible pediatric cart include protective corner bumpers, a pull out shelf, a replaceable plastic top with integrated push handles and Harloffs twelve year cart manufacturers warranty.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system with 100 pack of breakaway seals
  • • Protective corner bumpers
  • • Pull-out shelf
  • • Antimicrobial plastic top with integrated push handles, removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.