Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum MRI Safe Crash Cart, Seven Drawers, Breakaway Lock

  • Mfr # MR7B

  • Zoro # G401864550


product price: $5,149.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR7B
Zoro #
G401864550
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

Harloff’s line of MRI safe crash carts are designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging suites and have been tested and certified by an independent testing authority to 3 Tesla level. These carts provide the same great qualities of traditional Harloff crash carts, but are made from lightweight aluminum plus non-magnetic and “weakly magnetic" components. Cart drawers are secured by a breakaway locking bar and 100 numbered plastic seals are also included. This MRI safe crash cart includes an emergency accessory package with an IV pole, a cardiac board, an oxygen tank holder, four utility hooks and two adjustable drawer dividers with trays. This cart features full extension drawer slides, low-ferrous 5′′ sealed ball-bearing casters, protective corner bumpers, a pull out shelf and a replaceable plastic top with integrated push handles.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars)
  • • Pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.