Aluminum Narrow MRI Compatible Cart with Emergency Accessory pack, 6 Drawers, Breakaway Lock

  • Mfr # MRN6B-EMG

  • Zoro # G901864449


product price:  $5,369.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRN6B-EMG
Zoro #
G901864449
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

Patient emergencies in magnetic resonance image suites can present a unique challenge to your staff. This narrow magnetic resonance compatible cart is the solution you need as it has all the capabilities of a typical crash cart, but it is designed and built for safe use near strong magnetic fields and is tested and certified by an independent testing authority to 3 Tesla level. Like all crash carts, this MRI cart secures with a locking breakaway bar and comes with 100 numbered plastic seals. This narrow magnetic resonance compatible cart also comes equipped with an emergency accessory package with the most commonly requested crash cart accessories included. Other cart features include full extension drawer slides, low-ferrous 5′′ sealed ball-bearing casters, protective corner bumpers and a replaceable plastic top with integrated push handles. Perfect for use within or outside of MRI suites and narrow enough to squeeze into tight areas, this narrow magnetic resonance compatible cart gives your staff the tools they need to treat coding patients in any scenario.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars) with a pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.