Stainless Steel Medical Cart, Medium Height, Standard Width, Six Drawers, Key Lock

  • Mfr # MDSS3027K16
  • Zoro # G014561839
product price: 
$
1,719.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MDSS3027K16
Zoro #
G014561839
UPC #
-
Country of Origin
United States
Material
Stainless Steel

Dimensions

Width
36.75 in
Depth
22 in

Description

This stainless steel medical cart comes with all the M-Series features and customizable options, but features a durable and easy to clean stainless steel body. This six drawer configuration showcases the full extension drawer slides and comfort drawer pulls of the cart, and drawer interiors are made from heat sealed powder coat steel. This stainless steel medical cart is designed for hand cleaning, not for cart washes as they may damage some of the functional components. Every M-Series cart comes standard with premium 5in Tente casters, ergonomic side push handles, fully curved protective bumpers and an antimicrobial plastic top. For a good blend of conventional cart features plus the benefit of a stainless steel exterior, this stainless steel medical cart with drawers provides 27in of vertical storage for your procedure room or other medical area.


  • • Sturdy, uni-body stainless steel construction and finish
  • • Standard Key Lock
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 27" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters

Restrictions

Ratings & reviews