Aluminum Narrow Non-Magnetic MRI Anesthesia Cart with Accessory Package, Seven Drawers

  • Mfr # MRN7K-MAN

  • Zoro # G701864519


product price:  $6,989.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRN7K-MAN
Zoro #
G701864519
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

This non-magnetic MRI anesthesia cart was designed and built for safe use in strong magnetic fields and is tested and certified by an independent testing authority to 3 Tesla level. Every Harloff MRI cart is made from “weakly magnetic" or non-magnetic materials, which gives these carts an American Society for Testing and Materials (ASTM) International designation of “MR-Conditional". This seven drawer non-magnetic MRI anesthesia cart comes with an anesthesia accessory package which includes a three tier raised back rail system, four aluminum side rails and two plastic drawer organizers with tray. The narrow cart has a small footprint and is secured by a BEST® brand lock on the cabinet with two included keys. Other features of this non-magnetic MRI anesthesia cart include full extension drawer slides, 5" sealed ball-bearing casters, protective corner bumpers, an antimicrobial plastic top with integrated push handles and pre-threaded mounting holes for easy attachment of additional accessories.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable
  • • Latex free cart is delivered fully assembled with pre-threaded accessory mounting holes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.