Aluminum Narrow Non-Magnetic MRI Crash Cart with Accessory Package, Seven Drawers, Breakaway Lock

  • Mfr # MRN7B-EMG

  • Zoro # G701864441


product price:  $5,099.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRN7B-EMG
Zoro #
G701864441
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

Harloff makes several MRI crash carts that meet the American Society for Testing and Materials (ASTM) international designation of MR-Conditional for use in a 3 Tesla or less environment of the magnetic resonance imaging suite. This narrow emergency cart fits into tight locations and secures with a breakaway locking bar that comes with 100 numbered plastic seals. This non-magnetic MRI crash cart also comes with an emergency accessory package that includes an IV pole, cardiac board, oxygen tank holder, four utility hooks and two plastic adjustable dividers with trays. With seven drawers of storage for emergency medications and supplies, this cart is an excellent choice for busy magnetic resonance imaging suites that want a stocked carts nearby for coding patients. Other features of this non-magnetic MRI crash cart include full extension drawer slides, protective corner bumpers, pre-threaded mounting holes for additional accessories and an antimicrobial plastic top with integrated push handles.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars) with a pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable
  • • Latex free cart is delivered fully assembled with pre-threaded accessory mounting holes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.