Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASeries Lightweight Aluminum Crash Cart, Short Height, Medium Width, Five Drawers, Breakaway Lock

  • Mfr # MPA2424B05

  • Zoro # G408045365


product price: $1,939.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA2424B05
Zoro #
G408045365
UPC #
810118421952
Country of Origin
United States

Dimensions

Width
30 in
Depth
22 in
Height
37.25 in

Description

Harloff’s new MPA2424B05 emergency crash cart is expertly constructed to help manage any medical emergency. This lightweight aluminum crash cart features the industry’s only fully curved protective bumper, ergonomic side push handles and a breakaway lock bar with a pack of 100 breakaway locks. The cart also features self-closing, full extension drawer slides for easier access to cart contents. This standard lightweight aluminum crash cart comes with a breakaway lock, but nine other locking options are available if you need an alternative security solution. Featuring 24′′ of drawer space, a multitude of different drawer configurations are possible. The cart’s fully welded uni-body aluminum construction means you won’t find a more maneuverable lightweight emergency cart in the industry.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steeringcaster and 2 braking casters
  • • 24" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.