ASeries Lightweight Anesthesia Cart wMD30ANS Package, Tall, Standard Width, Six Drawers, Key Lock

  • Mfr # MPA3030K06+MD30-ANS

  • Zoro # G808045378


product price:  $2,529.99
/ea
Free Shipping & Returns

Key Features

Width
37.5 in
Depth
22 in
Height
66.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA3030K06+MD30-ANS
Zoro #
G808045378
UPC #
810118422232
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
22 in
Height
66.75 in

Description

This lightweight aluminum anesthesia cart provides a good mix of mobility, function and storage space for securing the anesthesia supplies you need for patient care. This cart has a fully welded uni-body aluminum body, the highest quality in the industry, that is easy to sterilize, attractive (with over twenty color options) and durable enough to withstand the daily rigors of medical use. This A-Series cart comes with a standard key lock but is highly customizable with your choice of locking options, alternate drawer configurations and other customizations. To complete your optimal anesthesia cart setup we’ve paired this cart with Harloff’s MD30-ANS Anesthesia Package which features the most common requirements for most anesthesia carts. Other cart features include premium Tente® casters, ergonomic push handles, an antimicrobial plastic top, fully curved protective bumper guards and self-closing, full extension drawer slides.


  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 30" of vertical drawer space
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada. 1-Year Limited Warranty on any bought-out parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.