Zoro Homepage

ASeries Lightweight Auto Locking Anesthesia Cart, Tall Height, Mini Width

  • Mfr # MPA1830EKC06

  • Zoro # G508045340


product price: $3,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.88 in
Depth
22 in
Height
42.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA1830EKC06
Zoro #
G508045340
UPC #
810118421914
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
42.63 in

Description

This lightweight auto locking anesthesia cart features a narrow cabinet with a width of just 22 inches including the bumpers and is suitable for hospitals, clinics and doctor offices with both space and budget constraints The narrow build of the cart ensures that it can easily fit into small or tight spaces so it doesnt take up extra space in locations where anesthesiology supplies need to be readily available Constructed from a superior lightweight aluminum material, the cart is easy for anesthesiologists, nurses and other clinical personnel to effortlessly maneuver to patient locations This cart provides 30 of vertical drawer space, an abundance of customizable drawer configurations and the largest selection of locking options within the industry Other features of this lightweight auto locking anesthesia cart include full extension selfclosing drawer slides, premium Tente casters and a surplus of color combinations allowing staff to design carts to match facility requirements or personal preferences With over 70 years of experience manufacturing the finest carts on the market, you can trust Harloff to go above and beyond to fulfill any and all of your anesthesiology storage needs


  • • Electronic locking cart with keypad access and key Lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Access rights may be assigned for up to 250 users per cart
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.