Shop WOOD VINYL WRAPPED CARTS

6 Drawer Wood Vinyl Aluminum Emergency Cart with Side Cabinet

  • Mfr # WV6400SC
  • Zoro # G601929622

product price: 
$
5,369.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
39 in
Depth
22.5 in
Height
44.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WV6400SC
Zoro #
G601929622
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Depth
22.5 in
Height
44.5 in

Description

Furniture style carts offer medical professionals all the capabilities of standard medical carts with the additional benefit of being much more aesthetically pleasing to patients. This wood medical cart with side cabinet is constructed from lightweight wood vinyl coated aluminum and features an extended base so a storage cabinet offering additional shelf space can fit on the side of the cart. Designed to resemble an elegant piece of furniture more than medical equipment so visitors feel more relaxed, each WV6400SC emergency cart features six drawers capable of storing various emergency care supplies and also comes with a “granite look" top for more surface space. This wood medical cart with side cabinet also features a pull-out side shelf, breakaway lock bar with 100 breakaway seals, protective corner bumpers and four 5′′ ball-bearing, full-swivel premium casters (one braking, one directional). Help make visitors at your offices feel more comfortable, relaxed and at-home by filling your offices with wood vinyl medical carts from Harloff!


  • • Lightweight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • This cart is designed to look like a piece of furniture
  • • Breakaway lock bar (wood-look) with 100 breakaway seals
  • • Side Cabinet (wood look inside and out) with shelving
  • • 5" (12.7cm) ball-bearing premium casters, all full swivel, 1 braking, 1 directional
  • • Ball-bearing full extension drawer slides
  • • Pull out shelf
  • • Cart is washable with soap and water
  • • Twelve Year Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.